Shop XTRATUF
See all product information
Create Account
Men's Ice Fleece Lined Ankle Deck Boot, Legion Blue Rust, Size 12
- Mfr # XMABI200
- Zoro # G924233413
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull-on
Style Number
XMABI200
Toe Type
Round
Chain Saw Cut Resistant
No
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMABI200
- Zoro #
- G924233413
- UPC #
- 193715648824
- Country of Origin
- China
- Footwear Closure Type
- Pull-on
- Style Number
- XMABI200
- Item
- Men's Ice Fleece Lined Ankle Deck Boot
- Toe Type
- Round
- Chain Saw Cut Resistant
- No
- Gender
- Men
- Waterproof
- Yes
- Outsole Material
- Rubber
- Heel Style
- Flat
- Upper Material
- Rubber/Neoprene
- Color
- Legion Blue Rust
Dimensions
- Size
- 12
- Footwear Width
- M
Description
The ADB ICE is the ultimate winter boot. This boot features a Glacier Trek Pro outsole, our proprietary ice gripping compound paired with a slip-resistant rubber, built to keep you on your feet on wet ice or other wet and icy surfaces. The ADB ICE has a lightweight rubber upper that is 100% waterproof and includes a faux shearling lining for quick drying comfort and warmth. Faux shearling lining Reinforced heel for added durability Comfort EVA insole GlacierTrek Pro outsole Molded EVA comfort midsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.