Shop XTRATUF
See all product information
Create Account
Men's Ice Fleece Lined Ankle Deck Boot, Legion Blue Rust, Size 7
- Mfr # XMABI200
- Zoro # G324233808
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Waterproof
Yes
Footwear Width
M
Footwear Closure Type
Pull-on
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMABI200
- Zoro #
- G324233808
- UPC #
- 193715648770
- Country of Origin
- China
- Outsole Material
- Rubber
- Waterproof
- Yes
- Footwear Closure Type
- Pull-on
- Item
- Men's Ice Fleece Lined Ankle Deck Boot
- Gender
- Men
- Upper Material
- Rubber/Neoprene
- Color
- Legion Blue Rust
- Style Number
- XMABI200
- Toe Type
- Round
- Chain Saw Cut Resistant
- No
- Heel Style
- Flat
Dimensions
- Footwear Width
- M
- Size
- 7
Description
The ADB ICE is the ultimate winter boot. This boot features a Glacier Trek Pro outsole, our proprietary ice gripping compound paired with a slip-resistant rubber, built to keep you on your feet on wet ice or other wet and icy surfaces. The ADB ICE has a lightweight rubber upper that is 100% waterproof and includes a faux shearling lining for quick drying comfort and warmth. Faux shearling lining Reinforced heel for added durability Comfort EVA insole GlacierTrek Pro outsole Molded EVA comfort midsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.