61031 Aluminum Webcam Privacy Cover

  • Mfr # 61031
  • Zoro # G503991260
product price: 
$
24.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61031
Zoro #
G503991260
UPC #
4897054363542
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

XtremPro Webcam Cover Shield for Mac, MacBook Pro, iMac, Laptop, Surfcase Pro, Phone, 0.03 in Ultra Thin Camera Blocker Shield - Black / Silver.Why do I have to cover my webcamWe face a webcam every time we use a laptop. It's possible to take videos and photos without our consent. You can find victims and news articles about webcam hacking. CEOs of the social media company and a director of FBI also cover their webcam, highlighting the importance of webcam covers. It seems to be a little pricey. Why is it so It was produced using CNC (Computer Numeric Control) design where computer programming is used in prototyping and full production for cutting, carving, machining and milling aluminum.

Features
  • Aluminum Webcam Cover
  • The thickness of a credit card - 0.8mm
  • Easy to install, smoothly open and close
  • 2 color different colors (Black and Silver)
  • Webcam cover - a new concept accessory for laptop
  • Luxurious and aesthetic beauty and slide-type movability
Specifications
  • Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews