6011 Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack, Tan/Gray

  • Mfr # SE6011125-1DP

  • Zoro # G908388016


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Material
Low Alloy Steel, Mild Steel
Standards
AWS A5.1
Tensile Strength
80000 psi
Finish
High Cellulose Potassium
Color
Tan/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE6011125-1DP
Zoro #
G908388016
UPC #
840349208411
Country of Origin
United States

Dimensions

Diameter
1/8 in
Length
14 in

Details

Item
Electrode
Material
Low Alloy Steel, Mild Steel
Standards
AWS A5.1
Tensile Strength
80000 psi
Finish
High Cellulose Potassium
Color
Tan/Gray
Elongation
28%
Welding Positions
Flat, Horizontal, Vertical Up, Overhead
Yield Strength
72000 psi
Amperage
70 to 110 A

Description

The XTRweld 6011 is your go-to electrode for fast, deep-penetrating welds in demanding conditions. Ideally suited for maintenance and repair, this electrode excels on rusted, painted, galvanized, or otherwise contaminated steelsmaking it perfect for fieldwork, fabrication, and emergency repairs. Designed for out-of-position welding, it bridges gaps up to 3/8 inch and handles poor fit-ups with ease. Its easy-to-remove slag and stable arc make it user-friendly for both pros and DIYers tackling tough jobs.


  • Performs on contaminated, painted, or rusted steel
  • Smooth, stable arc for out-of-position applications
  • Slag is easy to chip away, saving time and cleanup
  • Perfect for farm, shop, and maintenance applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.