Hello Kittyand Friends
- Mfr # YZ075-296
- Zoro # G810533672
product price:Â
$
25.19
/ea
Key Features
Material
95% Plastic, 4% Paper, 1% Wood
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
3+
Includes
5 Dice, Custom Hello Kitty®and Friends Dice Cup, Pencil, Score Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YZ075-296
- Zoro #
- G810533672
- UPC #
- 700304157294
- Country of Origin
- China
Details
- Material
- 95% Plastic, 4% Paper, 1% Wood
- Color
- Multicolored
- Recommended Age
- 8+ years
- Recommended Grade
- 3+
- Includes
- 5 Dice, Custom Hello Kitty®and Friends Dice Cup, Pencil, Score Pad
Description
Celebrate friendship with this super cute twist on Americas #1 Dice Game! YAHTZEE: Hello Kitty and Friends lets players inShake, Roll, and Shoutin with Sanrio favorites such as Little Twin Stars, My Melody, Pompompurin and more! Mix up the custom dice with the collectible Hello Kitty head dice cup, and keep track of your winning combinations on a custom scorepad.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.