Naruto Shippuden
- Mfr # YZ086-711
- Zoro # G810533580
product price:Â
$
23.69
/ea
Key Features
Material
95% Plastic, 4% Paper, 1% Wood
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
3+
Includes
5 Dice, Custom Naruto Shippuden Dice Cup, Pencil, Score Pad, Rules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YZ086-711
- Zoro #
- G810533580
- UPC #
- 700304156587
- Country of Origin
- China
Details
- Material
- 95% Plastic, 4% Paper, 1% Wood
- Color
- Multicolored
- Recommended Age
- 8+ years
- Recommended Grade
- 3+
- Includes
- 5 Dice, Custom Naruto Shippuden Dice Cup, Pencil, Score Pad, Rules
Description
Refuel in between missions with this comforting take on Americas #1 dice game! Join your favorite ninja from the long-running anime Naruto Shippuden with YAHTZEE: Naruto and savor victory right out of a custom ramen bowl dice cup. Roll dice featuring the ingredients of his cherished Miso Chashu Pork soup to get the highest scoring combinations for a fast and gratifying win!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.