The Nightmare Before Christmas
- Mfr # YZ004-261
- Zoro # G710533659
product price:Â
$
25.29
/ea
Key Features
Material
95% Plastic, 4% Paper, 1% Wood
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
3+
Includes
Custom Jack Skellington Dice Up, a Custom Score Pad and Custom Dice with Movie Icons: #1 Zombie Duck, #2 Evil Teddy, #3 The Mayor, #4 Oogie Boogie, #5 Sally, #6 Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YZ004-261
- Zoro #
- G710533659
- UPC #
- 700304152275
- Country of Origin
- China
Details
- Material
- 95% Plastic, 4% Paper, 1% Wood
- Color
- Multicolored
- Recommended Age
- 8+ years
- Recommended Grade
- 3+
- Includes
- Custom Jack Skellington Dice Up, a Custom Score Pad and Custom Dice with Movie Icons: #1 Zombie Duck, #2 Evil Teddy, #3 The Mayor, #4 Oogie Boogie, #5 Sally, #6 Jack
Description
Play Americas all-time #1 Dice Game with The Nightmare Before Christmas YAHTZEE. Ready for you to shake it up are custom dice featuring frightful movie characters including the Mayor, Oogie Boogie, Sally and the Pumpkin King himself. For 1 or more players, ages 8+.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.