2100 Series Exit Devices
- Mfr # 2110F-36 630 RHR
- Zoro # G610052182
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4"
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2110F-36 630 RHR
- Zoro #
- G610052182
- UPC #
- 197163293186
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4"
Details
- Exit Device Type
- Surface Vertical Rod
- Door Handing
- Right Hand Reverse
- Finish
- Satin Stainless Steel
- Fire Rated
- No
- Grade
- Grade 1
- Color
- Satin Stainless Steel
- Includes
- Surface Vertical Rod Exit Devices
- Application
- Surface Vertical Rod Exit Devices
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Fire-Rated Device, 84 in. Door Height, Exit Only, Less Dogging, Satin Stainless Steel Finish, Right Hand Reverse, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.