6000 Series Exit Devices
- Mfr # 6205 36 630
- Zoro # G710052877
product price:Â
$
1,361.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6205 36 630
- Zoro #
- G710052877
- UPC #
- 197163293667
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4"
Details
- Exit Device Type
- Rim
- Door Handing
- Non-Handed
- Finish
- Satin Stainless Steel
- Fire Rated
- No
- Grade
- Grade 1
- Color
- Satin Stainless Steel
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Description
Grade 1 Rim Device, Pullman Latch Exit Bar, Narrow Stile Pushpad, Cylinder Dogging, 30 in. - 36 in. Door Opening Width, Less Trim, Satin Stainless Steel Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.