Yale
Exit Device Trim, Grade 1,440F Series
Mfr # 446F AU 626 SCH C
Zoro # G3128407
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A156.3
- Grade 1
- Finish Satin Chrome
- Ligature Resistant No
- Fire Rated Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA, Standards: FDA (40MPU-100)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- DURA-LIFT Ultra-Life Max 2 in. Nylon Garage Door Roller w Sealed 6200ZZ Bearing & 4 in. Steel Stem (12-Pack) (DLMR6200ZZ12)
- INOX Door Closer Grade 1 Hvy Duty Parallel Mount Cush Arm Full Cvr Alum (DC9016CUSH-AL)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Passage function in Satin Chrome Finish (ED-LHL510-US26D)
- COMMAND ACCESS Electrified Exit Trim 24V Fail Safe Bridge Rectifier w/ 5’ lead (CAT-ET25-EL-L6-11-24V-626-SC-BR5)
- FALCON Exit Trim, Night Latch, Dane Lever, Less Cylinder, SP10B (510L-NL-D SP313)
- Yale Door Exit Devices