Grade 1 Dormitory or Exit Mortise Lock, Carmel Lever, CO Rose, Less Cylinder, Satin Chromium Plated

  • Mfr # CRR8822FL 626 LC

  • Zoro # G016475820


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRR8822FL 626 LC
Zoro #
G016475820
UPC #
197163373857
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Material
Brass or Bronze
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.