Grade 1 Storeroom/Closet Cylindrical Lock, Augusta Lever, SFIC Less Core, Bright Brass Finish, Non-

  • Mfr # B-AU5405LN 605

  • Zoro # G716469686


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Keyway Type
SFIC Prep Less Core
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-AU5405LN 605
Zoro #
G716469686
UPC #
197163373109
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
4 in
Length
10 in
Width
7-1/2 in

Details

Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Keyway Type
SFIC Prep Less Core
Material
Brass
Series
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.