Grade 1 Storeroom/Closet Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Finish

  • Mfr # MO5405LN 625

  • Zoro # G309952649


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Bright Chrome
Width
7.5 in
Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO5405LN 625
Zoro #
G309952649
UPC #
197163090396
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Weight
5 lb
Features
Storeroom
Cylinder Core Type
Conventional Cylinder
Material
Brass, Bronze
Fire Rated
3 Hours {A}
Type
Cylindrical Lock

Description

Grade 1 Storeroom/Closet Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.