Grade 1 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Dark Oxidized Bronz

  • Mfr # B-PB5405LN 613E

  • Zoro # G016469898


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Series
Bronze
Material
Bronze
Keyway Type
SFIC Prep Less Core
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-PB5405LN 613E
Zoro #
G016469898
UPC #
197163354399
Country of Origin
United States

Dimensions

Length
10 in
Required Door Thickness
1-3/4 to 2
Width
7-1/2 in
Height
4 in

Details

Backset
2-3/4 in
Series
Bronze
Material
Bronze
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.