Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Black Painted Fin

  • Mfr # AU5305LN 693

  • Zoro # G114532265


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Black Painted
Width
7.5
Length
1
Color
Black Painted
series
5300LN Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU5305LN 693
Zoro #
G114532265
UPC #
-
Country of Origin
United States

Dimensions

Width
7.5
Length
1

Details

Lockset Finish
Black Painted
Color
Black Painted
series
5300LN Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.