Yale

Knob Lockset, Mechanical, Passage, Grd. 2


product price: $49.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Bright Brass
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
See all product information

Product Information

  • Brand Yale
  • MFR # CA4601 x 605
  • Zoro # G0891195
  • UPC #
    094714270774
  • Country of Origin Korea, Republic of
  • Category Passage Door Knobs

Details

Lockset Finish Bright Brass
Lockset Grade 2
Lockset Handle Type Knob
Mortise / Cylindrical Cylindrical
Lockset Function Passage
Required Door Thickness 1-3/8 in and 1-3/4 in
Keyway Type None
Key Type Not Keyed
Standards ANSI A156.2, Series 4000
Series 4600
ADA Compliant No
Lockset Fire Rating 3 hr
Style 4600 Ball
Electrical/Mechanical Mechanical
Backset 2-3/4 in
Knob Material Wrought Brass
Strike Dim. 2-3/4 in x 1-1/8 in x 1-1/4 in
Lockset Performance Strength Medium Duty
Strike Type T Strike
Ligature Resistant No
For Use With Steel Doors and Frames, Wood Door with Wood or Steel Frames
Item Knob Lockset
Keying Unkeyed

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, 4600 Ball Style, Bright Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Steel Doors and Frames, Wood Door with Wood or Steel Frames, Item Knob Lockset, Knob Material Wrought Brass, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 in and 1-3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.