Yale

Knob Lockset, Mechanical, Privacy, Grd. 1


product price: $595.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Mortise
  • Lockset Function Institution
See all product information

Product Information

  • Brand Yale
  • MFR # 8831-CO-CN-626-SA KEYWAY-6PIN-0-BITTED
  • Zoro # G7478615
  • UPC #
    094721215904
  • Country of Origin United States
  • Category Keyed Entry Door Knobs

Details

Lockset Finish Satin Chrome
Lockset Grade 1
Lockset Handle Type Knob
Mortise / Cylindrical Mortise
Lockset Function Institution
Required Door Thickness 1-3/4 in
Keyway Type Yale SA
Key Type Silver Nickel
Series 8800
Key Material Nickel Silver
Electrical/Mechanical Mechanical
Backset 2-3/4 in
Strike Dim. 1-1/4 in x 4-7/8 in
Item Mortise Lockset
Ligature Resistant No
Lockset Performance Strength Heavy Duty
Number of Keys 2
Knob Material Wrought Steel/Brass
Pins 6
Style 8800 Knob Ball
Location Type Institutional
Strike Type Curved Lip Strike
ADA Compliant No
Lockset Fire Rating 3 hr
Standards A156.115W, ANSI A156.13, Series 1000, UL/cUL Listed
Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Mechanical, Knob, Mortise, Lockset Function Institution, Lockset Grade 1, 8800 Knob Ball Style, Satin Chrome Lockset Finish, Keyway Type Yale SA, Standards A156.115W, ANSI A156.13, Series 1000, UL/cUL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Mortise Lockset, Key Material Nickel Silver, Knob Material Wrought Steel/Brass, Location Type Institutional, Lockset Performance Strength Heavy Duty, Number of Keys 2, Pins 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.