Yale
Knob Lockset, Mechanical, Storeroom, Grd. 1
Mfr # CA5405CK x 630
Zoro # G3308746
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
- Required Door Thickness 1-3/8 in and 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" Full Lip Strike with 2" Extended Lip (EL202DU)
- RUSTICWARE Rusticware 951SN 1-1/2" Cabinet Knob Satin Nickel (951SN)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850BZ-36)
- SCHLAGE Matte Black Dummy Lever Lockset, Broadway/Greenwich (F170 BRW 622 GRW)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (BCA5407CK630)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (CA5407CK x 630)
- PREMIER LOCK Brass Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A80PD ORB 626)
- GLOBAL DOOR CONTROLS Commercial Keyed Entry Ball Door Knob Lockset (GLC-5151B-626)
- Yale Door Knob Locksets