Yale
Lever Lockset, Mechanical, Storeroom
Mfr # PB4605LN x 626
Zoro # G0256907
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ-10G202)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WH (LP2S14X06700WH)
- TRIMCO Kick Plate Satin Stainless Steel 10"x30" (10X30.630)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5407LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU5405LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4607LN x 626)
- YALE Lever w/Lock, AU546-26D Series (AU546 26D)
- ALARM LOCK Weather Resistant Trilogy Electronic Digital Lever Lock Satin Chrome Finish (DL2700WP26D)
- Yale Door Lever Locksets