Mortise Apartment or Dormitory Entrance Lock, MOR Trim, Bright Chrome

  • Mfr # MOR8867FL 625

  • Zoro # G109994719


product price:  $765.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Bright Chromium Plated
Required Door Thickness
1-3/4 in
Handle Length
9 in
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR8867FL 625
Zoro #
G109994719
UPC #
197163107292
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
9 in
Width
6.75 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Bright Chromium Plated
Weight
3 lb
Material
Brass or Bronze

Description

Mortise Apartment or Dormitory Entrance Lock, MOR Trim, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.