Yale

Mortise Lockset, Mechanical, Dormitory


product price: $481.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Mortise
  • Lockset Function Dormitory
  • Lockset Grade 1
See all product information

Product Information

Details

Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise / Cylindrical Mortise
Lockset Function Dormitory
Lockset Grade 1
Lockset Finish Satin Chrome
Keyway Type None
Key Type Not Keyed
Standards UL Listed
Number of Pins 6
ADA Compliant Yes
Backset 2 3/4 in
Strike Type ANSI
Series Yale(R) 8800
Ligature Resistant No
Item Mortise Lockset
Lockset Fire Rating 3 hr
Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration)

Description

Mechanical, Lever, Mortise, Lockset Function Dormitory, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(R) 8800, Strike Type ANSI

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.