Zoro Homepage

Pump, 853844, Air Operated Double Diaphragm Pump with Neoprene Diaphragm.

  • Mfr # NDP-25BPC FLANGE

  • Zoro # G705663200


product price: $1,970.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene (PPG) - Flange
Liquid Temp. Range (Deg. F)
180°F (82°C) Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDP-25BPC FLANGE
Zoro #
G705663200
UPC #
-
Country of Origin
Japan

Details

Housing Material - Pumps
Polypropylene (PPG) - Flange
Liquid Temp. Range (Deg. F)
180°F (82°C) Max

Description

Yamada NDP-25BPC FLANGE 853844, Air Operated Double Diaphragm Pump with Neoprene Diaphragm. Neoprene Valve & O-Rings, Polypropylene (PPG) - Flange Material, 46.2 GPM Max Flow, 1" ANSI Flange Fluid Port, 3/8" Female NPT (includes ball valve) Air Inlet, 3/4" Female NPT (includes silencer) Air Exhaust, Glass-Filled Polypropylene Air Motor & 18 Feet Max Suction Lift.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.