Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Model 853723 DP-15 Series, Air Operated Double Diaphragm Pump, Santoprene Diaphragm,

  • Mfr # DP-15FPS

  • Zoro # G005663290


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene - Flat Valve (PPG)
Liquid Temp. Range (Deg. F)
180°F (82°C) Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-15FPS
Zoro #
G005663290
UPC #
-
Country of Origin
Japan

Details

Housing Material - Pumps
Polypropylene - Flat Valve (PPG)
Liquid Temp. Range (Deg. F)
180°F (82°C) Max

Description

Yamada Pumps DP-15FPS Type, Model 853723 DP-15 Series, Air Operated Double Diaphragm Pump, Santoprene Diaphragm, PTFE / EPDM Flat Check Valve / O-Rings, Polypropylene - Flat Valve (PPG) Material, 7.4 GPM Max Flow, 1/2" NPT Fluid Port, 1/4" Female NPT (includes ball valve) Air Inlet, 3/8" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor, 10 Feet Max Suction Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.