Shop YANKEE
See all product information
Create Account
ChuckingReamer, Straight, 3-1/2in, 0.1247in
- Mfr # 1470-0.1247
- Zoro # G5871896
product price:Â
$
20.89
/ea
Key Features
Size - Decimal
0.1247 in - 0.1247
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1470-0.1247
- Zoro #
- G5871896
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Decimal Equivalent
- 0.1247
- Material
- Cobalt
- Number of Flutes
- 4
- Primary Material Application
- All Materials
- Cutting Direction
- Right Hand
- Reamer Application
- Through Hole
- Coolant Through
- No
- Shank Type
- Straight
- Spiral Direction
- Neutral
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 1470
Dimensions
- Size - Decimal
- 0.1247 in - 0.1247
- Flute Length
- 1 7/8 in
- Size
- 0.1247"
- Reamer Size
- 7/64 in
- Shank Dia.
- 7/64 in
- Shank Size
- 0.1190"
- Size- Decimal
- 0.1247" (0.1247)
- Overall Length
- 3 1/2 in
- Dimension Type
- Dowel Pin
- Shank Diameter
- 0.12 in
- Reamer Size - Decimal Equivalent
- 0.1247 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.