Shop YANKEE
See all product information
Create Account
ChuckingReamer, Straight, 4-1/2in, 0.187in
- Mfr # 1470-0.1870
- Zoro # G5925552
product price:Â
$
28.29
/ea
Key Features
Size - Decimal
0.1870 in - 0.1870
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1470-0.1870
- Zoro #
- G5925552
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Spiral Direction
- Neutral
- Material
- Cobalt
- Coolant Through
- No
- Decimal Equivalent
- 0.1870
- Reamer Application
- Through Hole
- Primary Material Application
- All Materials
- Number of Flutes
- 6
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 1470
Dimensions
- Size - Decimal
- 0.1870 in - 0.1870
- Flute Length
- 1 1/8 in
- Size
- 0.1870"
- Reamer Size
- 11/64 in
- Dimension Type
- Dowel Pin
- Shank Size
- 0.1805"
- Shank Dia.
- 11/64 in
- Size- Decimal
- 0.1870" (0.1870)
- Overall Length
- 4 1/2 in
- Shank Diameter
- 0.18 in
- Reamer Size - Decimal Equivalent
- 0.187 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.