Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 7053864
  • Zoro # G4860191
product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053864
Zoro #
G4860191
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408-NMS WSM20S
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
VNMG332-NMS WSM20S
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Cutting Application
Turning
ANSI Code
VNMG332-NMS WSM20S
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
NMS
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 2.20mm

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG332-NMS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews