Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Spiral, #10
Mfr # 491-10
Zoro # G5919715
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- For Pin Size #10
- Small End Dia. 9/16 in
- Large End Dia. 23/32 in
- Shank Type - Machining Straight
Product Information
- Brand Yankee
- MFR # 491-10
- Zoro # G5919715
- UPC # 094721399833
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #10 |
Small End Dia. | 9/16 in |
Large End Dia. | 23/32 in |
Shank Dia. | 5/8 in |
Flute Length | 6 13/16 in |
Overall Length | 9 5/16 in |
Size | #10 |
Size- Decimal | #10 (0.5799) |
Shank Size | 0.6250" |
Size - Decimal | #10 - 0.1935 |
Reamer Size | 0.5799" |
Details
Description
Taper Pin Reamer, Spiral, Wire, 9/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O (GA7031Y)
- INTERSTATE PNEUMATICS Stainless Steel Needle Tip for Air Pneumatic Blow Guns 0.050 Inch x 1-1/8 Inch Long, PK 25 (BTN2-25K)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" HEX DRIVER IM (GP3940F)
- STARRETT King Cut Fire Rescue And Demolition, Reciprocating Blades, 9" X 3/4 X .050 X 10-14 Tpi, 50Pk (BR91014-50)
- DRILL AMERICA #1 HSS Helical Flute Taper Pin Reamer (DWRRTPH1)
- DRILL AMERICA #2/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2/0)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- Yankee Reamers