Shop YEEGO
See all product information
Create Account
16.96 inch 20 Bottle Freestanding/ Countertop Wine Cooler Refrigerator
- Mfr # YG-WSJC62-25US-ZO
- Zoro # G623947741
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Black
Refrigerator Item
Wine Cooler
Width
16.9 in
Overall Depth
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG-WSJC62-25US-ZO
- Zoro #
- G623947741
- UPC #
- 730849110942
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Black
- Refrigerator Item
- Wine Cooler
Dimensions
- Width
- 16.9 in
- Overall Depth
- 18.9 in
- Overall Height
- 25.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.