Shop YEEGO
See all product information
Create Account
6 inch 7-Bottle Built-in/ Freestanding Wine Cooler Refrigerator
- Mfr # YG-WS7R-ZO
- Zoro # G923953756
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 in
Width
5.7 in
Refrigerator Item
Wine Cooler
Material
Stainless Steel
Overall Depth
20.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YG-WS7R-ZO
- Zoro #
- G923953756
- UPC #
- 730849110737
- Country of Origin
- China
Dimensions
- Overall Height
- 34 in
- Width
- 5.7 in
- Overall Depth
- 20.6 in
Details
- Refrigerator Item
- Wine Cooler
- Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.