Shop YEEGO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47.2 inch Commercial Freestanding 381-bottle Bar Counter Beverage Cooler Fridge with LED Display
- Mfr # YG-BTC-350FC-ZO
- Zoro # G223953753
product price:Â
$
1,554.99
/ea
Key Features
Width
47.2 in
Material
Stainless Steel
Overall Height
35.4 in
Refrigerator Item
Beverage Cooler
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG-BTC-350FC-ZO
- Zoro #
- G223953753
- UPC #
- 730849110775
- Country of Origin
- China
- Material
- Stainless Steel
- Refrigerator Item
- Beverage Cooler
- Color
- Black
Dimensions
- Width
- 47.2 in
- Overall Height
- 35.4 in
- Overall Depth
- 24.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.