Shop YEEGO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
21.3 in. Commercial Beverage Refrigerator Glass Door Merchandiser Display
- Mfr # YG-SC-240-ZO
- Zoro # G724218863
product price:Â
$
801.99
/ea
Key Features
Color
White
Overall Depth
22 in
Width
21.3 in
Height
60 in
Refrigerator Item
Wine Cooler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG-SC-240-ZO
- Zoro #
- G724218863
- UPC #
- 730849111307
- Country of Origin
- China
- Color
- White
- Refrigerator Item
- Wine Cooler
- Construction Material
- Metal
Dimensions
- Overall Depth
- 22 in
- Width
- 21.3 in
- Height
- 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.