Shop YEEGO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
53 inch Commercial Bar Counter 323 Cans Beverage Cooler Freestanding Fridge with LED Lighting
- Mfr # YG-BTC-320FC-ZO
- Zoro # G823953757
product price:Â
$
1,473.99
/ea
Key Features
Overall Depth
20.87 in
Material
Stainless Steel
Width
53.15 in
Color
Black
Refrigerator Item
Beverage Cooler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG-BTC-320FC-ZO
- Zoro #
- G823953757
- UPC #
- 730849110768
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Black
- Refrigerator Item
- Beverage Cooler
Dimensions
- Overall Depth
- 20.87 in
- Width
- 53.15 in
- Overall Height
- 35.43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.