Shop YEEGO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
67 in.W 43 cu.ft.Commercial Refrigerator Glass 3-Door Merchandiser Display
- Mfr # YG-SC-1260FC-ZO
- Zoro # G924218861
product price:Â
$
2,239.99
/ea
Key Features
Overall Depth
25.4 in
Construction Material
Metal
Color
Black
Refrigerator Item
Beverage Cooler
Width
66.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG-SC-1260FC-ZO
- Zoro #
- G924218861
- UPC #
- 730849111277
- Country of Origin
- China
- Construction Material
- Metal
- Color
- Black
- Refrigerator Item
- Beverage Cooler
Dimensions
- Overall Depth
- 25.4 in
- Width
- 66.3 in
- Height
- 75.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.