Zoro Homepage

Outlet Strip, 4 Outlet(s) 4 ft.

  • Mfr # 2177

  • Zoro # G8817761


product price: $25.15
/ea
Sold in multiples of 4 for $100.60

Key Features

Cord Length
4 ft.
Number of Outlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2177
Zoro #
G8817761
UPC #
078693021770
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Strip
Number of Outlets
4

Description

Yellow Jacket,Metal,4-Outlet,Power Block,4 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.