Zoro Homepage

2 Flute Regular Length Se Key Way Cutting 8% Cobalt

  • Mfr # 14321

  • Zoro # G4193479


product price: $22.59
/ea

Key Features

System of Measurement
Inch
Length of Cut
1.000 in
Milling Diameter
1/2 in
Single End/Double End
Single End
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14321
Zoro #
G4193479
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
3.000 in

Details

System of Measurement
Inch
Single End/Double End
Single End
Cutting Direction
Right Hand
End Mill Style
Square
Center Cutting
Center Cutting
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
Helix Type
Equal Index
Finish
None
Number of Flutes
2
End Mill Application
Keyway Cutting
Helix Angle
15°
Spiral Direction
Right Hand
Series
E2163
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.