Zoro Homepage

3 Flute 45 Degree Helix 0.060 Corner Radius Ticn Coated AluPower

  • Mfr # EA50481C

  • Zoro # G4449100


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain Shank
Single End/Double End
Single End
Number of Flutes
3
System of Measurement
Inch
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA50481C
Zoro #
G4449100
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.625 in
Radius
0.060 in
Milling Diameter
3/4 in
Overall Length
4.000 in
Corner Radius
0.060 in
Shank Dia.
3/4 in

Details

Shank Type
Plain Shank
Single End/Double End
Single End
Number of Flutes
3
System of Measurement
Inch
End Mill Material
Carbide
End Mill Style
Radius
End Mill Application
Aluminum Alloys
Series
E5983
Type
Finisher
Helix Type
Equal Index
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Finish
TiCN
Helix Angle
45°
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.