Zoro Homepage

3 Flute Regular Length Rougher Ticn Coated For Aluminum T-15

  • Mfr # 66524PC

  • Zoro # G4475314


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Dia.
3/4 in
Type
Rougher, Coarse Tooth
End Mill Style
Square
End Mill Application
Aluminum Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66524PC
Zoro #
G4475314
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
3.875 in
Length of Cut
1.625 in

Details

Number of Flutes
3
Type
Rougher, Coarse Tooth
End Mill Style
Square
End Mill Application
Aluminum Alloys
Helix Type
Equal Index
Cutting Direction
Right Hand
Measurement System
Inch
Helix Angle
42°
Series
EK191
Center Cutting
Center Cutting
Grade
Coarse
Single End/Double End
Single End
Shank Type
Weldon Flat Shank
Spiral Direction
Right Hand
Finish
TiCN
Material
Powdered Metal - T15 HSS-PM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.