#43 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68325
- Zoro # G723506497
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Drill Bit Point Angle
135 Degrees
Spiral Direction
Right Hand
Finish
Black Oxide
Cutting Direction
Right Hand
Flute Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68325
- Zoro #
- G723506497
- UPC #
- 697334683254
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
Dimensions
- Flute Length
- 1-1/4 in
- Drill Bit Size
- #43
- Overall Length
- 2-1/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.