Shop CLE-FORCE
See all product information
Create Account
#10 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68292
- Zoro # G923507218
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 5 pks for
$9.45
Key Features
Drill Bit Point Angle
135 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material
High Speed Steel
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68292
- Zoro #
- G923507218
- UPC #
- 697334682929
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Finish
- Black Oxide
- System of Measurement
- Inch
Dimensions
- Flute Length
- 2.4375 in
- Drill Bit Size
- #10
- Overall Length
- 3.625 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.