Shop YG-1 TOOL
See all product information
Create Account
3/64 x 1 3/4 OAL 135 Point Jobber Bright Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1783001
- Zoro # G524213259
product price:Â
$
33.99
/pk of 10, $3.40/ea
Key Features
Point Length
3.03 mm
System of Measurement
Inch
Shank Dia.
1-4/21 in
Finish
Bright
Coating
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1783001
- Zoro #
- G524213259
- UPC #
- -
- Country of Origin
- Korea, Republic of
- System of Measurement
- Inch
- Finish
- Bright
- Coating
- Bright
- Color
- Bright
- Helix Angle
- 30°
- Cutting Direction
- Right
- Number of Flutes
- 2
- Material
- HSS
- Type
- HSS Straight Shank Drills for Deep Holes, Bright
- Drill Bit Point Angle
- 135 Degrees
- Item
- Drills
- Coolant Through
- Non Coolant
- Application
- Alloy Steels, Stainless Steel
- Standards
- ANSI
- Hole Tolerance
- h8
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Dimensions
- Point Length
- 3.03 mm
- Shank Dia.
- 1-4/21 in
- Overall Length
- 1-3/4 in
- Diameter
- 3/64 in
- Flute Length
- 3/4 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.