4 Flute Long Length Center Cut Tialn-Futura Coated 8% Cobalt

  • Mfr # 08297CF

  • Zoro # G4160770


product price:  $45.65
/ea

Key Features

Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08297CF
Zoro #
G4160770
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Overall Length
3.062 in
Shank Dia.
3/8 in
Length of Cut
1.250 in

Details

Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
End Mill Material
Cobalt - M42 HSS-Co8%
Shank Type
Weldon Flat Shank
End Mill Style
Square
Series
E2040
Spiral Direction
Right Hand
End Mill Application
General Purpose
Type
Finisher
System of Measurement
Inch
Center Cutting
Center Cutting
Helix Type
Equal Index
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.