4 Flute Regular Length Rough & Finsher Tialn-Futura Coated 8% Cobalt

  • Mfr # 73301CF

  • Zoro # G4186269


product price:  $43.45
/ea

Key Features

Helix Angle
30°
End Mill Application
General Purpose
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Cobalt - M42 HSS-Co8%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73301CF
Zoro #
G4186269
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Milling Diameter
5/16 in
Overall Length
2.500 in
Length of Cut
0.750 in

Details

Helix Angle
30°
End Mill Application
General Purpose
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Cobalt - M42 HSS-Co8%
Helix Type
Equal Index
Grade
Coarse
Shank Type
Weldon Flat Shank
System of Measurement
Inch
Spiral Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Center Cutting
Center Cutting
Series
E2248
Single End/Double End
Single End
Type
Rougher/Finisher
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.