Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 7053910
  • Zoro # G4787400
product price: 
$
28.29
/ea
Sold in multiples of 10 for $282.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053910
Zoro #
G4787400
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616-NRS WSM20S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
ANSI Number
CNMG544-NRS WSM20S
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Coating
PVD
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Chip-Breaker Code
NRS
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
ANSI Code
CNMG544-NRS WSM20S
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Insert Thickness
0.2500"
Cutting Edge Length
16.12mm
Depth of Cut
1.50 to 6.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG544-NRS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews