5 Flute Reg LenCoarse Pitch Rougher Tialn-Futura Coated 8% Cobalt

  • Mfr # 60426CF

  • Zoro # G4186153


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1 in
Length of Cut
2 in
Overall Length
4-1/2 in
Shank Dia.
1 in
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60426CF
Zoro #
G4186153
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Length of Cut
2 in
Overall Length
4-1/2 in
Shank Dia.
1 in
Dimension Type
Inch

Details

Helix Angle
30 deg
Shank Type
Weldon Flat
End Mill Material
Cobalt High Speed Steel Alloy
Helix Type
Equal Index
Number of Flutes
5
Series
E2170
Helix Direction
Right Hand
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
General Purpose
End Mill Cutting Type
Non-Center Cutting
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
Pitch
Coarse Pitch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.