Zoro Homepage

8 Flute Long Length Coarse Pitch Rougher 8% Cobalt

  • Mfr # 62490

  • Zoro # G4168732


product price: $575.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt - M42 HSS-Co8%
Grade
Coarse
Shank Type
2 Combination Shank
End Mill Application
General Purpose
Type
Rougher, Coarse Tooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62490
Zoro #
G4168732
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
2 in
Length of Cut
8.000 in
Overall Length
11.750 in
Shank Dia.
2 in

Details

End Mill Material
Cobalt - M42 HSS-Co8%
Grade
Coarse
Shank Type
2 Combination Shank
End Mill Application
General Purpose
Type
Rougher, Coarse Tooth
Number of Flutes
8
End Mill Style
Square
System of Measurement
Inch
Helix Type
Equal Index
Cutting Direction
Right Hand
Single End/Double End
Single End
Finish
None
Spiral Direction
Right Hand
Center Cutting
Non-Center Cutting
Helix Angle
30°
Series
E2172

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.