Zoro Homepage

Carbide Dream Drill Hardened Material (Hrc50 ~ Hrc70) Tialn Coated

  • Mfr # DH501016

  • Zoro # G4209883


product price: $28.95
/ea

Key Features

Overall Length
2-3/4 in
Drill Bit Size
11/64 in
Point Angle
140 Degrees
Flute Length
1-1/8 in
Shank Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH501016
Zoro #
G4209883
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2-3/4 in
Drill Bit Size
11/64 in
Flute Length
1-1/8 in
Shank Diameter
3/16 in

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
No
Cutting Direction
Right Hand
Decimal Equivalent
0.1719 in
Series
Dream Drill High Hardened Steels
Shank Type
Common
Application
High Hardened Steels HRc50 - HRc70
Type
Ratio Drill
LOC Multiple
5XD
Single End/Double End
Single End
Helix Angle
15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.