Shop All Carbide Thread Mills
Yg-1 Tool Co
ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated
Mfr # TD360
Zoro # G4500149
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yg-1 Tool Co
- MFR # TD360
- Zoro # G4500149
- Country of Origin Unknown
- Category Carbide Thread Mills
Description
This YG-1 TOOL CO brand ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated is a metric internal thread with a DIN 13 material, a right cutting direction, 3 flutes, an application of P, K, N, a size of M8 - 1.25 PITCH, a pitch of 1.25, a thread length (inch) of 0.625, a diameter (mm) of 5.969, a package (W) of 0.75, a package (L) of 3.625, a package (H) of 0.75, a shank diameter (inch) of 0.25, an OAL (mm) of 63.5, a thread length (fraction) of 0.625, a weight of 0.068, a thread series of M, an OAL (inch) of 2.5, a diameter (fraction) of 0.235, a size & pitch of M8x1.25, a shank style of plain, a coating of TiAN, a diameter (inch) of 0.235, an OAL (fraction) of 2.5, a helix angle of 15°, a shank diameter (mm) of 6.35, a thread length (metric) of 15.875, a system of measurement of inch, and a shank diameter (fraction) of 0.25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Duckbill Snip, Straight/Tight, 10 in, Hot Drop Forged Steel Jaw (23010)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGPRO1812V)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T15 Torx(R) Socket, 6 Points (42515)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (16108)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- Yg-1 Tool Co Carbide Thread Mills