Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt End Mill, Sq End, 21/64, 3/4 Cut L

  • Mfr # 04302

  • Zoro # G9626434


product price: $13.49
/ea

Key Features

Milling Diameter
21/64"
Length of Cut
0.75 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04302
Zoro #
G9626434
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
21/64"
Length of Cut
0.75 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.328125 in

Details

Helix Angle
30 Degrees
List Number
E2031
End Mill Material
Cobalt
Cutting Direction
Right Hand
End Mill Style
Square
Finish
Bright (Uncoated)
Number of Flutes
4
Item
Square End Mill
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
End Mill Application
Finishing
Material Applications
Steel, Carbon Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Square End Mill, 0.328125 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.