Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt End Mill, Sq End, 3/16, 1/2 Cut L

  • Mfr # 13293

  • Zoro # G7597685


product price: $24.69
/ea

Key Features

Milling Diameter
3/16"
Length of Cut
0.5 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13293
Zoro #
G7597685
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/16"
Length of Cut
0.5 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in

Details

Helix Angle
30 Degrees
List Number
E2053
End Mill Material
Cobalt
Cutting Direction
Right Hand
Number of Flutes
4
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Single End/Double End
Double
End Mill Style
Square
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Finish - Machining
Uncoated
End Mill Application
Finishing
Material Applications
Steel, Carbon Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.1875 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.