Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5/8" x 5/8" x 1-1/4" x 3-1/2"

  • Mfr # EMB37040

  • Zoro # G7277319


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
End Mill Style
Square
Shank Dia.
5/8 in
Length of Cut
1 1/4 in
Milling Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB37040
Zoro #
G7277319
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 1/2 in
Shank Dia.
5/8 in
Length of Cut
1 1/4 in
Milling Dia.
5/8 in

Details

Item
High Performance Carbide End Mill
End Mill Style
Square

Description

High Performance Carbide End Mill, 5/8 in Milling Dia., Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.